Motion
CP3349-SALAVEL

CHICAGO PNEUMATIC
CP3349-SALAVEL

9 Inch (230 mm) Air Vertical Grinder, 4.02 HP / 3000 W
MI ITEM #06743227
MFR #CP3349-SALAVEL
Price$3,118.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3349-SALAVEL

9 Inch (230 mm) Air Vertical Grinder, 4.02 HP / 3000 W
MI ITEM #06743227
MFR #CP3349-SALAVEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,118.38/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    9 in
  • Inlet size
    0.50 in
  • Overall Length
    11.00 in
  • Tool Weight
    9.70 lbs
  • Weight
    9.7 lb

Details

  • Air Consumption @ Load
    93.0 cfm
  • Horsepower
    4.02 hp
  • Manufacturer Upc Number
    15451692889
  • Material
    Aluminum
  • Maximum Speed
    6500 rpm
  • UPC_NO
    015451692889

Overview

Mfr description
CP3349-SALAVEL VERTICAL GRINDER 9"
  • Overspeed prevention device included
  • Built-in lubricant tank
  • Double action safety lever
  • Robust housing
  • 9" (230 mm) wheel capacity
  • 4 hp (3,000 W) high performance governed motor
  • 6,500 rpm free speed
  • ANSI compliant for NA markets
  • Side Exhaust
  • Trigger Throttle
  • Operators Manual Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought