Motion
CP3349-SALAVET

CHICAGO PNEUMATIC
CP3349-SALAVET

6 Inch (150 mm) Air Vertical Grinder, 4.02 HP / 3000 W
MI ITEM #06743228
MFR #CP3349-SALAVET
List Price$3,045.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3349-SALAVET

6 Inch (150 mm) Air Vertical Grinder, 4.02 HP / 3000 W
MI ITEM #06743228
MFR #CP3349-SALAVET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,045.23/each for your price

Overview

Mfr description
CP3349-SALAVET VERTICAL GRINDER 6"
  • Overspeed prevention device included
  • Built-in lubricant tank
  • Double action safety lever
  • Robust housing
  • 6" (150 mm) cup wheel capacity
  • 4 hp (3,000 W) high performance governed motor
  • 6,000 rpm free speed
  • ANSI compliant for NA markets
  • Trigger Throttle
  • Side Exhaust
  • Operators Manual Included

Specifications

  • Maximum Speed
    6000 rpm
  • Inlet size
    0.50 in
  • Air Consumption @ Load
    91.0 cfm
  • Grinding Wheel Diameter
    6 in
  • Overall Length
    11.00 in
  • Horsepower
    4.02 hp
  • Material
    Aluminum
  • Tool Weight
    9.70 lbs
  • Manufacturer Upc Number
    15451692896
  • UPC_NO
    015451692896
  • Weight
    9.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text