Motion
CP8828
8941088289 Cordless Impact Wrench - Reversible, 20 V, Pistol Grip Handle , 3/8 in Drive Size
MI ITEM #06743229
MFR #CP8828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8941088289 Cordless Impact Wrench - Reversible, 20 V, Pistol Grip Handle , 3/8 in Drive Size
MI ITEM #06743229
MFR #CP8828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP8828 3/8" CORDLESS IMPACT WRENCH
  • With its great power/weight ratio and compact size, the CP8828 ⅜" impact wrench combines the performance of a pneumatic tool with the mobility of cordless.
  • Reversible
  • Operators Manual Included

Specifications

  • Drive Size
    3/8 in
  • Torque
    150 ft-lbs
  • Handle Style
    Pistol Grip
  • Reversible
    Reversible
  • Voltage
    20 V
  • Battery Type
    Lithium-Ion
  • Overall Length
    6 in
  • Tool Weight
    2.38 lbs
  • UPC_NO
    015451722302
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text