Motion
CP3249-GABSUD

CHICAGO PNEUMATIC
CP3249-GABSUD

8 Inch (200 mm) Air Straight Grinder, 3.22 HP / 2400 W
MI ITEM #06743231
MFR #CP3249-GABSUD
List Price$4,170.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3249-GABSUD

8 Inch (200 mm) Air Straight Grinder, 3.22 HP / 2400 W
MI ITEM #06743231
MFR #CP3249-GABSUD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,170.47/each for your price

Overview

Mfr description
CP3249-GABSUD STRAIGHT GRINDER 8"
  • Grooved handles
  • Double action safety lever
  • Overspeed prevention device included
  • ANSI compliant for NA markets8"" (200 mm) wheel capacity
  • 3.2 hp (2,400 W) governed motor
  • 4,500 rpm free speed
  • Operators Manual Included

Specifications

  • Maximum Speed
    4500 rpm
  • Air Consumption @ Load
    17.0 cfm
  • Throttle Style
    Trigger Throttle
  • Grinding Wheel Diameter
    7 in
  • Overall Length
    21.80 in
  • Horsepower
    3.22 hp
  • Inlet size
    0.50 in
  • Tool Weight
    13.90 lbs
  • Manufacturer Upc Number
    15451692773
  • UPC_NO
    015451692773

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text