Motion
CP3249-GABSYG

CHICAGO PNEUMATIC
CP3249-GABSYG

6 Inch (150 mm) Air Straight Grinder, 3.62 HP / 2700 W
MI ITEM #06743232
MFR #CP3249-GABSYG
List Price$3,540.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3249-GABSYG

6 Inch (150 mm) Air Straight Grinder, 3.62 HP / 2700 W
MI ITEM #06743232
MFR #CP3249-GABSYG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,540.50/each for your price

Overview

Mfr description
CP3249-GABSYG STRAIGHT GRINDER 6"
  • Grooved handles
  • Double action safety lever
  • Overspeed prevention device included
  • ANSI compliant for NA markets6 in in (150 mm) wheel capacity
  • 3.6 hp (2,700 W) governed motor
  • 6,000 rpm free speed
  • Side Exhaust
  • Operators Manual Included

Specifications

  • Maximum Speed
    6000 rpm
  • Air Consumption @ Load
    27.0 cfm
  • Throttle Style
    Trigger Throttle
  • Grinding Wheel Diameter
    6 in
  • Overall Length
    21.80 in
  • Horsepower
    3.62 hp
  • Inlet size
    0.50 in
  • Manufacturer Upc Number
    15451692766
  • UPC_NO
    015451692766
  • Air Inlet
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text