Motion
CP1014P05
Drill Key Chuck - Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 500 rpm Maximum Speed
Mi Item #06743233
MFR #CP1014P05
Price$622.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Key Chuck - Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 500 rpm Maximum Speed
Mi Item #06743233
MFR #CP1014P05

Mfr description
CP1014P05 DRILL KEY CHUCK - 0.5HP
  • 3/8" (10 mm) industrial pistol drill with Jacobs industrial keyed chuck
  • Ergonomic & compact body, Quiet, Low vibrations, High power 0.5hp (375W) with excellent control by teasing throttle handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$622.96/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    0.3800 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    7.6772 in
  • Tool Weight
    1.4 lbs

Details

  • Air Consumption
    19 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Exhaust Type
    Handle
  • Handle Style
    Pistol
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451695408
  • Material
    Aluminum
  • Maximum Air Flow
    22 cfm
  • Maximum Speed
    500 rpm
  • Power Rating
    0.5 hp
  • Replacement Chuck Key
    Jacobs K30
  • Reversible
    Not Reversible
  • UPC_NO
    015451695408
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)