Motion
CP1014P45
Drill Key Chuck - CP1014, Not Reversible, Pistol Handle, Chuck Size 1/4 in, Horsepower 0.5 hp, 4500 rpm Maximum Speed
MI ITEM #06743236
MFR #CP1014P45
Price$523.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Key Chuck - CP1014, Not Reversible, Pistol Handle, Chuck Size 1/4 in, Horsepower 0.5 hp, 4500 rpm Maximum Speed
MI ITEM #06743236
MFR #CP1014P45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$523.89/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Hose Size
    3/8 in
  • Inlet size
    1/4 in
  • Tool Weight
    1.2 lbs

Details

  • Air Consumption
    21.2 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Exhaust Type
    Handle
  • Handle Style
    Pistol
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451695330
  • Material
    Aluminum
  • Maximum Speed
    4500 rpm
  • Power Rating
    0.50 hp
  • Reversible
    Not Reversible
  • Series
    CP1014
  • UPC_NO
    015451695330

Overview

Mfr description
CP1014P45 DRILL KEY CHUCK - 0.5HP
  • 1/4" (6 mm) industrial pistol drill with Jacobs industrial keyed chuck
  • Ergonomic & compact body, Quiet, Low vibrations
  • High power 0.5hp (375W) with excellent control by teasing throttle handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought