Motion
CP6130-T70
Air Impact Wrench - CP6130/CP6240, T-Handle Handle, Reversible, 1-1/2 in Drive Size, 1.0000 in Inlet, 5240 ft-lbs Torque, 4000 rpm Max Speed
Mi Item #06743237
MFR #CP6130-T70
Price$14,456.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP6130/CP6240, T-Handle Handle, Reversible, 1-1/2 in Drive Size, 1.0000 in Inlet, 5240 ft-lbs Torque, 4000 rpm Max Speed
Mi Item #06743237
MFR #CP6130-T70

Mfr description
CP6130-T70 T-IMPACT WRENCH 1-1/2"
  • 1-1/2" Super Duty T-Handle
  • Reliable Double Rocking Dog clutch
  • Durable aluminum body & clutch housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,456.33/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Inlet Size
    1.0000 in
  • Minimum Hose Size
    0.7500 in
  • Overall Length
    19.7 in
  • Tool Weight
    72.6 lb
  • Torque
    5240 ft-lbs

Details

  • Air Consumption
    67.3 cfm
  • Air Pressure
    90 psi
  • Description Keyword
    T-Handle
  • Exhaust Type
    Handle
  • Handle Style
    T-Handle
  • Handle Type
    T-Handle
  • Impact Rate
    900 bpm
  • Manufacturer Catalog Number
    6151590010
  • Manufacturer Upc Number
    4589484301774
  • Material
    Aluminum
  • Maximum Speed
    4000 rpm
  • Product Types
    Impact Wrench
  • Reversible
    Reversible
  • Series
    CP6130/CP6240
  • UPC_NO
    015451709020
  • Working Torque
    5240 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)