Motion
CP7731
Stubby Air Impact Wrench - CP7731/CP7732, Pistol Handle, Reversible, 3/8 in Drive Size, 1/4 in Inlet, 242 ft-lbs Torque, 6400 rpm Max Speed
MI ITEM #06743239
MFR #CP7731
Price$250.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stubby Air Impact Wrench - CP7731/CP7732, Pistol Handle, Reversible, 3/8 in Drive Size, 1/4 in Inlet, 242 ft-lbs Torque, 6400 rpm Max Speed
MI ITEM #06743239
MFR #CP7731

Mfr description
CP7731 3/8" STUBBY IMPACT WRENCH
  • Steel front cover & Aluminum body
  • One hand operation forward – reverse by either left or right handed users
  • 3 setting positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.44/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet size
    1/4 in
  • Minimum Hose Size
    0.3800 in
  • Overall Length
    4.4 in
  • Tool Weight
    2.9 lb
  • Torque
    242 ft-lbs

Details

  • Air Consumption
    18.0 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Handle
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    1200 bpm
  • Manufacturer Catalog Number
    8941077310
  • Material
    Aluminum
  • Maximum Speed
    6400 rpm
  • Product Types
    Impact Wrench
  • Reversible
    Reversible
  • Series
    CP7731/CP7732
  • UPC_NO
    015451720650
  • Working Torque
    242 ft-lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)