Motion
CP6768EX-P18D

CHICAGO PNEUMATIC
CP6768EX-P18D

Air Impact Wrench - CP6728/38/48/68/78, Pistol Handle, Reversible, 3/4 in Drive Size, 3/8 in Inlet, 1030 ft-lbs Torque, 5100 rpm Max Speed
MI ITEM #06743240
MFR #CP6768EX-P18D
Your Price$1,225.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP6768EX-P18D

Air Impact Wrench - CP6728/38/48/68/78, Pistol Handle, Reversible, 3/4 in Drive Size, 3/8 in Inlet, 1030 ft-lbs Torque, 5100 rpm Max Speed
MI ITEM #06743240
MFR #CP6768EX-P18D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,225.10/each(List $1,286.35)

Overview

Mfr description
CP6768EX-P18D 3/4" IMPACT WRENCH
  • ATEX certified
  • Reliable double-dog clutch in oil bath & durable steel housing
  • Power Regulator 4 settings & One-hand reverse
  • Comfortable handling with rubber grip on composite housing

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Torque
    1030 ft-lbs
  • Maximum Speed
    5100 rpm
  • Air Consumption
    38.0 cfm
  • Air Pressure
    90 psi
  • Working Torque
    1030 ft-lbf
  • Reversible
    Reversible
  • Impact Rate
    1050 bpm
  • Exhaust Type
    Handle
  • Handle Type
    Pistol
  • Minimum Hose Size
    0.5000 in
  • Material
    Composite
  • Handle Style
    Pistol
  • Overall Length
    9.8 in
  • Series
    CP6728/38/48/68/78
  • Product Types
    Impact Wrench
  • Tool Weight
    9.8 lb
  • Manufacturer Upc Number
    15451720629
  • UPC_NO
    015451720629
  • Manufacturer Catalog Number
    6151590580

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text