Overview
Mfr description
CP3650-120ACC ANGLE DIE GRINDER
- 2.3 hp (1,700 W) high performance governed motor
- Superior durability bevel gear
- Streamlined safety lever
- Spindle lock button
- 1/4" (6.35 mm) collet holder
- 12,000 rpm free speed
- Owners Manual Included
Specifications
- Maximum Speed12000 rpm
- Collet Size0.38 in
- Accepts Grinding WheelNo
- Air Consumption @ Load68.0 cfm
- Throttle StyleLever Throttle
- Grinding Wheel Diameter4 in
- Overall Length9.40 in
- Horsepower2.28 hp
- Inlet size0.38 in
- Tool Weight3.10 lbs
- Exhaust TypeRear
- Manufacturer Upc Number15451701123
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data