Motion
CP1117P32
Drill Key Chuck - CP1117, Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 1.0 hp, 3200 rpm Maximum Speed
Mi Item #06743243
MFR #CP1117P32
Price$499.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Key Chuck - CP1117, Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 1.0 hp, 3200 rpm Maximum Speed
Mi Item #06743243
MFR #CP1117P32

Mfr description
CP1117P32 KEY CHUCK DRILL - 1HP
  • 3/8" (10 mm) industrial pistol drill with Jacobs industrial keyed chuck
  • The best power to weight ratio with 1 hp (750 W) motor
  • Durable gearbox reduce maintenance cost and downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.23/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Tool Weight
    2.2 lbs

Details

  • Air Consumption
    29.8 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Exhaust Type
    Handle
  • Handle Style
    Pistol Grip
  • Horsepower
    1.0 hp
  • Manufacturer Upc Number
    15451695255
  • Material
    Aluminum
  • Maximum Speed
    3200 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • Series
    CP1117
  • UPC_NO
    015451695255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)