Motion
CP1117P60
Drill Key Chuck - CP1117, Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 1.01 hp, 6000 rpm Maximum Speed
MI ITEM #06743244
MFR #CP1117P60
Price$514.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Key Chuck - CP1117, Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 1.01 hp, 6000 rpm Maximum Speed
MI ITEM #06743244
MFR #CP1117P60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$514.11/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    3/8 in
  • Inlet size
    1/4 in
  • Tool Weight
    2.2 lbs

Details

  • Air Consumption
    29.8 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Exhaust Type
    Handle
  • Handle Style
    Pistol
  • Horsepower
    1.01 hp
  • Manufacturer Upc Number
    15451695231
  • Material
    Aluminum
  • Maximum Speed
    6000 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • Series
    CP1117
  • UPC_NO
    015451695231

Overview

Mfr description
CP1117P60 KEY CHUCK DRILL - 1HP
  • 3/8" (10 mm) industrial pistol drill with Jacobs industrial keyed chuck
  • The best power to weight ratio with 1 hp (750 W) motor
  • Durable gearbox reduce maintenance cost and downtime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought