Motion
CP5080-3260D12K

CHICAGO PNEUMATIC
CP5080-3260D12K

Kit - 12 x 1/8 1/2 Inch (305 x 3 - 13 mm) Air Belt Sander, 0.4 HP / 300 W - 26000 RPM
MI ITEM #06743245
MFR #CP5080-3260D12K
Price$863.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP5080-3260D12K

Kit - 12 x 1/8 1/2 Inch (305 x 3 - 13 mm) Air Belt Sander, 0.4 HP / 300 W - 26000 RPM
MI ITEM #06743245
MFR #CP5080-3260D12K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$863.58/each

Specifications

Dimensions

  • Belt Length
    12.00 in
  • Belt Width
    0.50 in
  • Inlet size
    0.250 in
  • Overall Length
    11.40 in

Details

  • Air Consumption @ Load
    17.80 cfm
  • Average Air Consumption
    8.9 cfm
  • Exhaust Type
    Rear
  • Handle Throttle Style
    Lever Throttle w/ Lock
  • Horsepower
    0.4 hp
  • Includes
    5 sanding belt and 3 belt arms
  • Maximum Speed
    26000 rpm
  • Sound Level
    81.5 dB(a)

Overview

Mfr description
CP5080-3260D12K BELT SANDER KIT
  • Designed for precise applications
  • Sanding head pivots 360° for multi prosition sanding
  • Easy change of abrasives and contact arm
  • 12 in (305 mm) belt sander
  • 0.4 hp (300 W)
  • 3 contact arms (1/8 in 3mm, 1/4 in 6mm, 1/2 in 13mm) for 12 in (305mm) long belts
  • Operators Manual Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought