Motion
CP5080-4200H18K

CHICAGO PNEUMATIC
CP5080-4200H18K

Kit - 18 x 1/2 - 3/4 Inch (457 x 13 - 19 mm) Air Belt Sander, 0.54 HP / 400 W - 20000 RPM
MI ITEM #06743246
MFR #CP5080-4200H18K
Price$979.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP5080-4200H18K

Kit - 18 x 1/2 - 3/4 Inch (457 x 13 - 19 mm) Air Belt Sander, 0.54 HP / 400 W - 20000 RPM
MI ITEM #06743246
MFR #CP5080-4200H18K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$979.85/each

Specifications

Dimensions

  • Belt Length
    18.00 in
  • Belt Width
    0.50 in
  • Inlet size
    0.250 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    13.40 in
  • Tool Weight
    2.8 lbs

Details

  • Air Consumption @ Load
    21.60 cfm
  • Average Air Consumption
    10.8 cfm
  • Exhaust Type
    Rear
  • Handle Throttle Style
    Lever Throttle w/ Lock
  • Horsepower
    0.54 hp
  • Housing Material
    Composite
  • Includes
    5 sanding belt and 3 belt arms
  • Maximum Speed
    20000 rpm
  • Required Pressure
    90 psi
  • Sound Level
    80 dB(a)
  • Variable Speed
    Yes

Overview

Mfr description
CP5080-4200H18K BELT SANDER KIT
  • Designed for work in tight spots
  • Sanding head pivots 360° for multi prosition sanding
  • Easy change of abrasives and contact arm
  • 3 contact arms 1/2 inx18“, 5/8 to 3/4 inx12 in
  • 18 in (457 mm) belt sander
  • 0.5 hp (400 W)
  • Operators Manual Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought