Motion
B18BV
6151740530 Damped Chipper - Pistol Grip, 0.92 in Bore, 4.2 cfm
MI ITEM #06743249
MFR #B18BV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6151740530 Damped Chipper - Pistol Grip, 0.92 in Bore, 4.2 cfm
MI ITEM #06743249
MFR #B18BV

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B18BV VIBRATION-DAMPED CHIPPER
  • Low vibration for smooth operation
  • Perfect tools for long hours of operations
  • Ideal for long hours of operation
  • Pistol vibration-damped needle scaler
  • Good power/weight ratio
  • Great durability on all industrial maintenance applications
  • Easy to convert into needle scalers

Specifications

  • Handle Style
    Pistol Grip
  • Bore Diameter
    0.92 in
  • Air Pressure
    90 psi
  • Air Consumption
    4.2 cfm
  • Vibration Control
    Vibration Control Included
  • Overall Length
    16-1/2 in
  • Power Source
    Air
  • Tool Weight
    6.8 lbs
  • Handle Type
    Pistol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought