Motion
CP3850-77AB7V

CHICAGO PNEUMATIC
CP3850-77AB7V

Angle Grinder - 7700 rpm Maximum Speed, 69.0 cfm, 0.50 in Inlet, 2.82 hp, 7.0 in Disc Size
Mi Item #06743252
MFR #CP3850-77AB7V
Price$1,996.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3850-77AB7V

Angle Grinder - 7700 rpm Maximum Speed, 69.0 cfm, 0.50 in Inlet, 2.82 hp, 7.0 in Disc Size
Mi Item #06743252
MFR #CP3850-77AB7V

Mfr description
CP3850-77AB7V ANGLE GRINDER 7"
  • Low profile angle head
  • Superior durability bevel gear
  • Double action safety lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,996.81/each

Specifications

Dimensions

  • Hose Size
    0.6300 in;16 mm
  • Inlet Size
    0.50 in
  • Maximum Disc Size
    7.0 in
  • Overall Length
    13.40 in
  • Tool Weight
    6.60 lbs

Details

  • Accepts Grinding Wheel
    Yes
  • Air Consumption
    1920 lpm
  • Air Consumption @ Load
    69.0 cfm
  • Exhaust Type
    Rear
  • Free Speed
    7700 rpm
  • Horsepower
    2.82 hp
  • Includes
    Lock-On Switch
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Manufacturer Upc Number
    15451699864
  • Material
    Aluminum
  • Maximum Speed
    7700 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    Yes
  • Throttle Style
    Trigger Throttle
  • UPC_NO
    015451699864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)