Motion
CP6060-P15H
3/4 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 1100 ft. lbf / 1490 Nm, 4000 RPM, 2-Jaws
Mi Item #06743254
MFR #CP6060-P15H
Price$2,263.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 1100 ft. lbf / 1490 Nm, 4000 RPM, 2-Jaws
Mi Item #06743254
MFR #CP6060-P15H

Mfr description
CP6060-P15H IMPACT WRENCH 3/4"
  • Super Industrial 3/4" impact wrench
  • Reliable 2-jaw clutch
  • Aluminum body & steel clutch housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,263.55/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Overall Length
    8.7 in
  • Tool Weight
    11.7 lb

Details

  • Air Consumption
    52.9 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Handle
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    1100 bpm
  • Manufacturer Catalog Number
    6151590090
  • Manufacturer Upc Number
    15451709082
  • Material
    Aluminum
  • Reversible
    Reversible
  • UPC_NO
    015451709082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)