Motion
CP6060-P15R
Air Impact Wrench - CP6060/CP6070, Pistol Handle, Reversible, 3/4 in Drive Size, 3/8 in Inlet, 900 ft-lbs Torque, 4000 rpm Max Speed
Mi Item #06743255
MFR #CP6060-P15R
Price$2,263.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP6060/CP6070, Pistol Handle, Reversible, 3/4 in Drive Size, 3/8 in Inlet, 900 ft-lbs Torque, 4000 rpm Max Speed
Mi Item #06743255
MFR #CP6060-P15R

Mfr description
CP6060-P15R IMPACT WRENCH 3/4"
  • Super Industrial 3/4" impact wrench
  • Reliable 2-jaw clutch
  • Aluminum body & steel clutch housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,263.55/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Minimum Hose Size
    0.5000 in
  • Overall Length
    8.7 in
  • Tool Weight
    11.7 lb
  • Torque
    900 ft-lbs

Details

  • Air Consumption
    52.9 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Handle
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    1100 bpm
  • Manufacturer Catalog Number
    6151590100
  • Manufacturer Upc Number
    15451709099
  • Material
    Aluminum
  • Maximum Speed
    4000 rpm
  • Product Types
    Impact Wrench
  • Reversible
    Reversible
  • Series
    CP6060/CP6070
  • UPC_NO
    015451709099
  • Working Torque
    900 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)