Motion
CP3119-15ES3

CHICAGO PNEUMATIC
CP3119-15ES3

3 Inch (75 mm) Air Straight Grinder, 1.21 HP / 900 W
MI ITEM #06743257
MFR #CP3119-15ES3
List Price$1,565.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3119-15ES3

3 Inch (75 mm) Air Straight Grinder, 1.21 HP / 900 W
MI ITEM #06743257
MFR #CP3119-15ES3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,565.23/each for your price

Overview

Mfr description
CP3119-15ES3 STRAIGHT GRINDER
  • Steel housing
  • Insulating composite over-housing
  • Extended body with rubber grip
  • Streamlined safety lever
  • Rear exhaust3 in (80 mm) wheel capacity
  • 1.2 hp (900 W) governed motor
  • 15,000 rpm free speed
  • Owners Manual Included

Specifications

  • Maximum Speed
    15000 rpm
  • Air Consumption @ Load
    14.2 cfm
  • Throttle Style
    Lever Throttle
  • Grinding Wheel Diameter
    3 in
  • Overall Length
    14.20 in
  • Horsepower
    1.21 hp
  • Inlet size
    0.38 in
  • Tool Weight
    3.10 lbs
  • Exhaust Type
    Rear
  • Manufacturer Upc Number
    15451693039
  • UPC_NO
    015451693039
  • Air Inlet
    3/8 NPT
  • Spindle Thread Size
    3/8 – 24 in
  • Handle Material
    Rubber Grip
  • Minimum Hose Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text