Motion
CP3019-18A3
Angle Grinder - 18000 rpm Maximum Speed, 19.3 cfm, 0.25 in Inlet, 0.5 hp, 3.0 in Disc Size
MI ITEM #06743258
MFR #CP3019-18A3
Price$996.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 18000 rpm Maximum Speed, 19.3 cfm, 0.25 in Inlet, 0.5 hp, 3.0 in Disc Size
MI ITEM #06743258
MFR #CP3019-18A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$996.87/each

Specifications

Dimensions

  • Hose Size
    0.3100 in;8 mm
  • Inlet size
    0.25 in
  • Maximum Disc Size
    3.0 in
  • Overall Length
    6.40 in
  • Tool Weight
    0.70 lbs

Details

  • Accepts Grinding Wheel
    Yes
  • Air Consumption
    294 lpm
  • Air Consumption @ Load
    19.3 cfm
  • Exhaust Type
    Rear
  • Free Speed
    18000 rpm
  • Horsepower
    0.5 hp
  • Includes
    Lock-On Switch
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Manufacturer Upc Number
    15451686154
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    18000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    No
  • Throttle Style
    Lever Throttle
  • UPC_NO
    015451686154

Overview

Mfr description
CP3019-18A3 ANGLE GRINDER 3"
  • Highly durable bevel gear
  • Compact body
  • Insulating composite over housing
  • Streamlined safety lever
  • Rear exhaust
  • 3" (73 mm) wheel capacity
  • 0.5 hp (375 W) governed motor
  • 18,000 rpm free speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought