Motion
CP6070-P15H
1 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 1100 ft. lbf / 1490 Nm, 4000 RPM, 2-Jaws
MI ITEM #06743259
MFR #CP6070-P15H
List Price$2,479.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 1100 ft. lbf / 1490 Nm, 4000 RPM, 2-Jaws
MI ITEM #06743259
MFR #CP6070-P15H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,479.15/each for your price

Overview

Mfr description
CP6070-P15H IMPACT WRENCH 1"
  • Super Industrial lightweight 1" impact wrench
  • Reliable 2-jaw clutch
  • Aluminum body & steel clutch housing
  • Durable reverse & steel trigger
  • Compact 3-part construction & easy maintenance
  • Hole type socket retainer with O-Ring for Safety

Specifications

  • Drive Size
    1 in
  • Inlet size
    3/8 in
  • Air Consumption
    52.9 cfm
  • Air Pressure
    90 psi
  • Reversible
    Reversible
  • Impact Rate
    1100 bpm
  • Exhaust Type
    Handle
  • Handle Type
    Pistol
  • Material
    Aluminum
  • Handle Style
    Pistol
  • Overall Length
    8.7 in
  • Tool Weight
    11.9 lb
  • Manufacturer Upc Number
    15451709105
  • UPC_NO
    015451709105
  • Manufacturer Catalog Number
    6151590110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text