Motion
CP0611-D28H
Air Impact Wrench - CP0611, D-Handle Handle, Reversible, 1 in Drive Size, 1/2 in Inlet, 1800 ft-lbs Torque, 3500 rpm Max Speed
Mi Item #06743260
MFR #CP0611-D28H
Price$4,410.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP0611, D-Handle Handle, Reversible, 1 in Drive Size, 1/2 in Inlet, 1800 ft-lbs Torque, 3500 rpm Max Speed
Mi Item #06743260
MFR #CP0611-D28H

Mfr description
CP0611-D28H 1" IMPACT WRENCH
  • Reliable 2 jaws clutch with the highest blows per minute
  • Full teasing trigger
  • Comfortable & Extremely Durable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,410.30/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet Size
    1/2 in
  • Minimum Hose Size
    1.0000 in
  • Overall Length
    12.5 in
  • Tool Weight
    22.5 lb
  • Torque
    1800 ft-lbs

Details

  • Air Consumption
    48.0 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Side
  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Impact Rate
    1020 bpm
  • Manufacturer Catalog Number
    6151590160
  • Manufacturer Upc Number
    15451722432
  • Material
    Aluminum
  • Maximum Speed
    3500 rpm
  • Product Types
    Impact Wrench
  • Reversible
    Reversible
  • Series
    CP0611
  • UPC_NO
    015451722432
  • Working Torque
    1800 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)