Motion
CP3850-60AB
9 Inch (230 mm) Air Angle Rotary Sander, 2.82 HP / 2100 W - 6000 RPM
MI ITEM #06743262
MFR #CP3850-60AB
Price$1,996.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Inch (230 mm) Air Angle Rotary Sander, 2.82 HP / 2100 W - 6000 RPM
MI ITEM #06743262
MFR #CP3850-60AB

Mfr description
CP3850-60AB ANGLE SANDER 9"
  • Low profile angle head
  • Superior durability bevel gear
  • Double action safety lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,996.81/each

Specifications

Dimensions

  • Inlet size
    0.500 in
  • Overall Length
    13.40 in
  • Pad Size
    9.00 in
  • Spindle Thread Size
    5/8 – 11
  • Tool Weight
    5.1 lbs

Details

  • Additional Details
    Spindle Lock
  • Air Consumption @ Load
    80.00 cfm
  • Disc Sander Type
    Right Angle
  • Exhaust Type
    Rear
  • Handle Throttle Style
    Trigger Throttle
  • Horsepower
    2.82 hp
  • Maximum Speed
    6000 rpm
  • Sound Level
    86 dB(a)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)