Motion
CP86501
Air Pump Workshop Press, 50 Ton (50T), High Capacity, Durable, Robust Steel Frame
Mi Item #06743264
MFR #CP86501
Price$5,884.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Pump Workshop Press, 50 Ton (50T), High Capacity, Durable, Robust Steel Frame
Mi Item #06743264
MFR #CP86501

Mfr description
CP86501 50T WORKSHOP PRESS
  • The two step stroke system provides high precision.
  • The large gauge (in short and metric tons) eases the control of the pressure and the sturdy steel frame guarantee high durability. 
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,884.22/each

Specifications

Dimensions

  • Height
    72 in
  • Length
    41 in
  • Maximum Width
    28 in
  • Weight
    657 lbs

Details

  • Air Pressure
    90 psi
  • Capacity
    50 ton
  • Manufacturer Catalog Number
    8941086501
  • Manufacturer Product Page
  • Manufacturer Upc Number
    15451707835
  • Operators Manuel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)