Motion
CP0200B18L-2F

CHICAGO PNEUMATIC
CP0200B18L-2F

1.61 Inch (41 mm) Air Sand Rammer, Safety Lever Starting System, Stroke 1.97 in / 50 mm, Bore Diameter 0.71 in / 18 mm - 1800 Blow Per Minute
MI ITEM #06743265
MFR #CP0200B18L-2F
List Price$832.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP0200B18L-2F

1.61 Inch (41 mm) Air Sand Rammer, Safety Lever Starting System, Stroke 1.97 in / 50 mm, Bore Diameter 0.71 in / 18 mm - 1800 Blow Per Minute
MI ITEM #06743265
MFR #CP0200B18L-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$832.60/each for your price

Overview

Mfr description
CP0200B18L-2F FLOOR RAMMER
  • Ideal for foundry applications
  • Floor rammer to be used in standing position to compact sand at floor level
  • Powerful yet lightweight rammers
  • Extended models for comfortable use
  • Safety lever included

Specifications

  • Air Consumption @ Load
    14 cfm
  • Stroke
    2 in
  • Tool Weight
    4.4 lbs
  • Air Pressure
    90 psi
  • Bore Diameter
    0.71 in
  • Impact Rate
    1800 bpm
  • Length
    21.96 in
  • Manufacturer Upc Number
    4589484324919
  • UPC_NO
    015451703783
  • Weight
    4.41 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text