Motion
CP0200B22L-2F

CHICAGO PNEUMATIC
CP0200B22L-2F

2.01 Inch (51 mm) Air Sand Rammer, Stroke 2.52 in / 64 mm, Bore Diameter 0.87 in / 22 mm - 1020 Blow Per Minute
Mi Item #06743266
MFR #CP0200B22L-2F
Price$1,005.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP0200B22L-2F

2.01 Inch (51 mm) Air Sand Rammer, Stroke 2.52 in / 64 mm, Bore Diameter 0.87 in / 22 mm - 1020 Blow Per Minute
Mi Item #06743266
MFR #CP0200B22L-2F

Mfr description
CP0200B22L-2F FLOOR RAMMER
  • Ideal for foundry applications
  • Floor rammer to be used on stand position, to compact sand at floor level
  • Powerful rammers, but still lightweight tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,005.05/each

Specifications

Dimensions

  • Bore Diameter
    0.85 in
  • Length
    24.9 in
  • Stroke
    2.5 in
  • Tool Weight
    7.2 lbs
  • Weight
    7.28 lb

Details

  • Air Consumption @ Load
    17 cfm
  • Air Pressure
    90 psi
  • Impact Rate
    1020 bpm
  • Manufacturer Upc Number
    4589484324940
  • UPC_NO
    015451703806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)