Motion
CP0200B25L-2F

CHICAGO PNEUMATIC
CP0200B25L-2F

2.64 Inch (67 mm) Air Sand Rammer, Safety Lever Starting System, Stroke 3.27 in / 83 mm, Bore Diameter 1 in / 25.4 mm - 780 Blow Per Minute
MI ITEM #06743267
MFR #CP0200B25L-2F
List Price$1,671.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP0200B25L-2F

2.64 Inch (67 mm) Air Sand Rammer, Safety Lever Starting System, Stroke 3.27 in / 83 mm, Bore Diameter 1 in / 25.4 mm - 780 Blow Per Minute
MI ITEM #06743267
MFR #CP0200B25L-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,671.93/each for your price

Overview

Mfr description
CP0200B25L-2F FLOOR RAMMER
  • Ideal for foundry applications
  • Floor rammer to be used on stand position, to compact sand at floor level
  • Powerful rammers, but still lightweight tools
  • Extended models for a comfortable use
  • Delivered with safety lever

Specifications

  • Air Consumption @ Load
    24 cfm
  • Stroke
    3.2 in
  • Tool Weight
    13.2 lbs
  • Air Pressure
    90 psi
  • Bore Diameter
    1.00 in
  • Impact Rate
    780 bpm
  • Length
    41 in
  • Manufacturer Upc Number
    4589484324964
  • UPC_NO
    015451703820
  • Weight
    13.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text