Motion
CP0200B32L-2F

CHICAGO PNEUMATIC
CP0200B32L-2F

2.95 Inch (75 mm) Air Sand Rammer, Safety Lever Starting System, Stroke 5 in / 127 mm, Bore Diameter 1.26 in / 32 mm - 720 Blow Per Minute
Mi Item #06743268
MFR #CP0200B32L-2F
Price$1,796.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP0200B32L-2F

2.95 Inch (75 mm) Air Sand Rammer, Safety Lever Starting System, Stroke 5 in / 127 mm, Bore Diameter 1.26 in / 32 mm - 720 Blow Per Minute
Mi Item #06743268
MFR #CP0200B32L-2F

Mfr description
CP0200B32L-2F FLOOR RAMMER
  • Ideal for foundry applications
  • Floor rammer to be used on stand position, to compact sand at floor level
  • Powerful rammers, but still lightweight tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,796.12/each

Specifications

Dimensions

  • Bore Diameter
    1.26 in
  • Length
    42.7 in
  • Stroke
    5 in
  • Tool Weight
    22 lbs
  • Weight
    22 lb

Details

  • Air Consumption @ Load
    28 cfm
  • Air Pressure
    90 psi
  • Impact Rate
    720 bpm
  • Manufacturer Upc Number
    4589484324865
  • UPC_NO
    015451703769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)