Motion
CP5080-5220H18

CHICAGO PNEUMATIC
CP5080-5220H18

18 x 1 Inch (457 x 25 mm) Air Belt Sander, 0.75 HP / 560 W - 22000 RPM
Mi Item #06743272
MFR #CP5080-5220H18
Price$1,017.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP5080-5220H18

18 x 1 Inch (457 x 25 mm) Air Belt Sander, 0.75 HP / 560 W - 22000 RPM
Mi Item #06743272
MFR #CP5080-5220H18

Mfr description
CP5080-5220H18 BELT SANDER
  • Designed for large surfaces applications
  • Sanding head pivots 360° for multi prosition sanding
  • Easy change of abrasives and contact arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,017.89/each

Specifications

Dimensions

  • Belt Length
    18.00 in
  • Belt Width
    1.00 in
  • Inlet Size
    0.250 in
  • Overall Length
    13.40 in

Details

  • Air Consumption @ Load
    27.10 cfm
  • Average Air Consumption
    13.55 cfm
  • Exhaust Type
    Rear
  • Handle Throttle Style
    Lever Throttle w/ Lock
  • Horsepower
    0.75 hp
  • Maximum Speed
    22000 rpm
  • Sound Level
    84 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)