Motion
CP5080-3260H19

CHICAGO PNEUMATIC
CP5080-3260H19

19 Inch (480 mm) Air Belt Sander, 0.4 HP / 300 W - 26000 RPM
Mi Item #06743273
MFR #CP5080-3260H19
Price$738.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP5080-3260H19

19 Inch (480 mm) Air Belt Sander, 0.4 HP / 300 W - 26000 RPM
Mi Item #06743273
MFR #CP5080-3260H19

Mfr description
CP5080-3260H19 BELT SANDER
  • Designed for precise applications
  • Sanding head pivots 360° for multi prosition sanding
  • Easy change of abrasives and contact arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.67/each

Specifications

Dimensions

  • Belt Length
    19.00 in
  • Belt Width
    0.50 in
  • Inlet Size
    0.250 in
  • Overall Length
    14.60 in

Details

  • Air Consumption @ Load
    17.80 cfm
  • Average Air Consumption
    8.9 cfm
  • Exhaust Type
    Rear
  • Handle Throttle Style
    Lever Throttle w/ Lock
  • Horsepower
    0.4 hp
  • Maximum Speed
    26000 rpm
  • Sound Level
    79.2 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)