Motion
CP86201
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
MI ITEM #06743274
MFR #CP86201
Price$2,393.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
MI ITEM #06743274
MFR #CP86201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,393.24/each

Specifications

Dimensions

  • Height
    70 in
  • Length
    29 in
  • Maximum Width
    21 in
  • Weight
    231 lbs

Details

  • Air Pressure
    90 psi
  • Capacity
    20 ton
  • Manufacturer Catalog Number
    8941086201
  • Manufacturer Product Page
  • Manufacturer Upc Number
    15451707811
  • Operators Manuel

Overview

Mfr description
CP86201 20T WORKSHOP PRESS
  • The two step stroke system provides high precision.
  • The large gauge (in short and metric tons) eases the control of the pressure and the sturdy steel frame guarantee high durability. 

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought