1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
CP86301
Air Pump Workshop Press, 30 Ton (30T), High Capacity, Durable, Robust Steel Frame
MI ITEM #
06743275
MFR #
CP86301
Price
$3,464.30
/each
Qty
Add to Cart
Previous Page
Home
CHICAGO PNEUMATIC CP86301
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
CP86301
Air Pump Workshop Press, 30 Ton (30T), High Capacity, Durable, Robust Steel Frame
MI ITEM #
06743275
MFR #
CP86301
Mfr description
CP86301 30T WORKSHOP PRESS
The two step stroke system provides high precision.
The large gauge (in short and metric tons) eases the control of the pressure and the sturdy steel frame guarantee high durability.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,464
.30
/each
Add to Cart
Specifications
Dimensions
Height
70 in
Length
31 in
Maximum Width
28 in
Weight
368 lbs
Details
Air Pressure
90 psi
Capacity
30 ton
Manufacturer Catalog Number
8941086301
Manufacturer Product Page
Click here
Manufacturer Upc Number
15451707828
Operators Manuel
Click here
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items