Motion
CP0200B18-2F

CHICAGO PNEUMATIC
CP0200B18-2F

1.61 Inch (41 mm) Air Sand Rammer, Safety Lever Starting System, Stroke 1.97 in / 18 mm, Bore Diameter 0.71 in / 18 mm - 1800 Blow Per Minute
Mi Item #06743278
MFR #CP0200B18-2F
Price$864.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP0200B18-2F

1.61 Inch (41 mm) Air Sand Rammer, Safety Lever Starting System, Stroke 1.97 in / 18 mm, Bore Diameter 0.71 in / 18 mm - 1800 Blow Per Minute
Mi Item #06743278
MFR #CP0200B18-2F

Mfr description
CP0200B18-2F BENCH RAMMER
  • Ideal for foundry applications
  • Comfortable operation and high production
  • Bench rammers used for casting sand in cylinders and large molds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.68/each

Specifications

Dimensions

  • Bore Diameter
    0.71 in
  • Length
    11.03 in
  • Stroke
    2 in
  • Tool Weight
    3.3 lbs
  • Weight
    3.31 lb

Details

  • Air Consumption @ Load
    14 cfm
  • Air Pressure
    90 psi
  • Impact Rate
    1800 bpm
  • Manufacturer Upc Number
    4589484316402
  • UPC_NO
    015451703707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)