Motion
CP0200B22-2F

CHICAGO PNEUMATIC
CP0200B22-2F

2.01 Inch (51 mm) Air Sand Hammer, Stroke 2.52 in / 64 mm, Bore Diameter 0.87 in / 22 mm - 1020 Blow Per Minute
Mi Item #06743279
MFR #CP0200B22-2F
Price$1,019.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP0200B22-2F

2.01 Inch (51 mm) Air Sand Hammer, Stroke 2.52 in / 64 mm, Bore Diameter 0.87 in / 22 mm - 1020 Blow Per Minute
Mi Item #06743279
MFR #CP0200B22-2F

Mfr description
CP0200B22-2F BENCH RAMMER
  • Ideal for foundry applications
  • Comfortable operation and high production
  • Bench rammers used for casting sand in cylinders, large molds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,019.67/each

Specifications

Dimensions

  • Bore Diameter
    0.85 in
  • Length
    13.8 in
  • Stroke
    2.5 in
  • Tool Weight
    6.6 lbs
  • Weight
    6.61 lb

Details

  • Air Consumption @ Load
    17 cfm
  • Air Pressure
    90 psi
  • Impact Rate
    1020 bpm
  • Manufacturer Upc Number
    15451790226
  • UPC_NO
    015451703721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)