Motion
CP0200B25-2F

CHICAGO PNEUMATIC
CP0200B25-2F

2.64 Inch (67 mm) Air Sand Hammer, Stroke 3.27 in / 83 mm, Bore Diameter 1 in / 25.4 mm - 780 Blow Per Minute
MI ITEM #06743280
MFR #CP0200B25-2F
List Price$1,572.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP0200B25-2F

2.64 Inch (67 mm) Air Sand Hammer, Stroke 3.27 in / 83 mm, Bore Diameter 1 in / 25.4 mm - 780 Blow Per Minute
MI ITEM #06743280
MFR #CP0200B25-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,572.60/each for your price

Overview

Mfr description
CP0200B25-2F BENCH RAMMER
  • Ideal for foundry applications
  • Comfortable operation and high production
  • Bench rammers used for casting sand in cylinders, large molds
  • High effiency due to the high bpm
  • Extra durability due to heat treated parts
  • Delivered with safety lever

Specifications

  • Air Consumption @ Load
    24 cfm
  • Stroke
    3.2 in
  • Tool Weight
    12.1 lbs
  • Includes
    Air Rammer Tool
  • Air Pressure
    90 psi
  • Bore Diameter
    1.00 in
  • Impact Rate
    780 bpm
  • Included Accessories
    Air Rammer Tool
  • Length
    19.9 in
  • Manufacturer Upc Number
    15451703745
  • UPC_NO
    015451703745
  • Weight
    12.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought