Motion
CP1816
D-handle Drill - Not Reversible, D-Handle Handle, Chuck Size 5/8 in, Horsepower 1.01 hp, 800 rpm Maximum Speed
Mi Item #06743281
MFR #CP1816
Price$1,928.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-handle Drill - Not Reversible, D-Handle Handle, Chuck Size 5/8 in, Horsepower 1.01 hp, 800 rpm Maximum Speed
Mi Item #06743281
MFR #CP1816

Mfr description
CP1816 D-HANDLE DRILL 1HP
  • 5/8" (16 mm) D-handle drill
  • Powerfull with 1.0 hp (750 W) motor
  • Excellent durable gearbox ensures the strong drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,928.17/each

Specifications

Dimensions

  • Chuck Size
    5/8 in
  • Hose Size
    0.5000 in, 13 mm
  • Inlet Size
    3/8 in
  • Overall Length
    14.3307 in
  • Tool Weight
    8.1 lbs

Details

  • Air Consumption
    35 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Exhaust Type
    Handle
  • Handle Style
    D-Handle
  • Horsepower
    1.01 hp
  • Manufacturer Upc Number
    4589484313241
  • Material
    Aluminum
  • Maximum Air Flow
    42 cfm
  • Maximum Speed
    800 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • UPC_NO
    015451706654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)