Motion
CP1820R32
T-Handle Drill - CP1820, Reversible, T-Handle Handle, Chuck Size 1-1/4 in, Horsepower 2.82 hp, 380 rpm Maximum Speed
MI ITEM #06743283
MFR #CP1820R32
Price$5,385.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Handle Drill - CP1820, Reversible, T-Handle Handle, Chuck Size 1-1/4 in, Horsepower 2.82 hp, 380 rpm Maximum Speed
MI ITEM #06743283
MFR #CP1820R32

Mfr description
CP1820R32 T-HANDLE DRILL
  • 1-1/4" (32 mm) reversible heavy duty drill
  • 380rpm of free speed
  • Powerfull with 2.8 hp (2,100 W) motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,385.34/each

Specifications

Dimensions

  • Chuck Size
    1-1/4 in
  • Hose Size
    3/4 in
  • Inlet size
    1/2 in
  • Tool Weight
    31.9 lbs

Details

  • Air Consumption
    60 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Morse Taper
  • Exhaust Type
    Side
  • Handle Style
    T-Handle
  • Horsepower
    2.82 hp
  • Manufacturer Upc Number
    4589484313227
  • Material
    Aluminum
  • Maximum Speed
    380 rpm
  • Power Rating
    2.82 hp
  • Reversible
    Reversible
  • Series
    CP1820
  • UPC_NO
    015451706647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)