Motion
CP3019-20AF
3 Inch (75 mm) Air Rotary Angle Sander;0.5 HP / 370 W - 20000 RPM
Mi Item #06743285
MFR #CP3019-20AF
Price$842.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch (75 mm) Air Rotary Angle Sander;0.5 HP / 370 W - 20000 RPM
Mi Item #06743285
MFR #CP3019-20AF

Mfr description
CP3019-20AF ANGLE SANDER
  • Highly durable bevel gear
  • Compact body
  • Insulating composite over housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$842.04/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Overall Length
    6.40 in
  • Pad Size
    3.00 in
  • Spindle Thread Size
    3/8 – 24
  • Tool Weight
    0.3 lbs

Details

  • Air Consumption @ Load
    19.30 cfm
  • Average Air Consumption
    6.04 cfm
  • Disc Sander Type
    Right Angle
  • Exhaust Type
    Rear
  • Handle Throttle Style
    Lever Throttle w/ Lock
  • Horsepower
    0.5 hp
  • Maximum Speed
    20000 rpm
  • Sound Level
    81.6 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)