Motion
CP1720R22
Corner Drill - Reversible, Corner Handle, Chuck Size 7/8 in, Horsepower 1.19 hp, 430 rpm Maximum Speed
Mi Item #06743286
MFR #CP1720R22
Price$3,833.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Drill - Reversible, Corner Handle, Chuck Size 7/8 in, Horsepower 1.19 hp, 430 rpm Maximum Speed
Mi Item #06743286
MFR #CP1720R22

Mfr description
CP1720R22 CORNER DRILL
  • 7/8" (22 mm) reversible corner drill
  • 430rpm of free speed
  • Powerfull with 1.2 hp (890 W) motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,833.35/each

Specifications

Dimensions

  • Chuck Size
    7/8 in
  • Hose Size
    0.5000 in, 13 mm
  • Inlet Size
    1/2 in
  • Overall Length
    18.5827 in
  • Tool Weight
    15.4 lbs

Details

  • Air Consumption
    53 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Morse Taper
  • Exhaust Type
    Side
  • Handle Style
    Corner
  • Horsepower
    1.19 hp
  • Manufacturer Upc Number
    4589484312893
  • Material
    Aluminum
  • Maximum Air Flow
    53 cfm
  • Maximum Speed
    430 rpm
  • Power Rating
    1.19 hp
  • Reversible
    Reversible
  • UPC_NO
    015451706609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)