Motion
CP1720R32
Corner Drill - Reversible, Corner Handle, Chuck Size 1-1/4 in, Horsepower 2.19 hp, 350 rpm Maximum Speed
Mi Item #06743287
MFR #CP1720R32
Price$5,353.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Drill - Reversible, Corner Handle, Chuck Size 1-1/4 in, Horsepower 2.19 hp, 350 rpm Maximum Speed
Mi Item #06743287
MFR #CP1720R32

Mfr description
CP1720R32 CORNER DRILL
  • 1-1/4" (32 mm) reversible corner drill
  • 350rpm of free speed
  • Powerfull with 2.2 hp (1,630 W) motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,353.46/each

Specifications

Dimensions

  • Chuck Size
    1-1/4 in
  • Hose Size
    0.7500 in, 19 mm
  • Inlet Size
    1/2 in
  • Overall Length
    22.7559 in
  • Tool Weight
    29.7 lbs

Details

  • Air Consumption
    63.6 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Morse Taper
  • Exhaust Type
    Side
  • Handle Style
    Corner
  • Horsepower
    2.19 hp
  • Manufacturer Upc Number
    4589484312930
  • Material
    Aluminum
  • Maximum Air Flow
    63 cfm
  • Maximum Speed
    350 rpm
  • Power Rating
    2.19 hp
  • Reversible
    Reversible
  • UPC_NO
    015451706616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)