Motion
CP1720R50
Corner Drill - Reversible, Corner Handle, Chuck Size 2 in, Horsepower 2.19 hp, 140 rpm Maximum Speed
Mi Item #06743288
MFR #CP1720R50
Price$6,353.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Drill - Reversible, Corner Handle, Chuck Size 2 in, Horsepower 2.19 hp, 140 rpm Maximum Speed
Mi Item #06743288
MFR #CP1720R50

Mfr description
CP1720R50 CORNER DRILL
  • 2" (50 mm) reversible corner drill
  • 140rpm of free speed
  • Powerfull with 2.2 hp (1630 W) motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,353.35/each

Specifications

Dimensions

  • Chuck Size
    2 in
  • Hose Size
    0.7500 in, 19 mm
  • Inlet Size
    1/2 in
  • Overall Length
    23.4252 in
  • Tool Weight
    35.2 lbs

Details

  • Air Consumption
    79.5 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Morse Taper
  • Exhaust Type
    Side
  • Handle Style
    Corner
  • Horsepower
    2.19 hp
  • Manufacturer Upc Number
    4589484313104
  • Material
    Aluminum
  • Maximum Air Flow
    80 cfm
  • Maximum Speed
    140 rpm
  • Power Rating
    2.19 hp
  • Reversible
    Reversible
  • UPC_NO
    015451706623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)