Motion
CP7125
19 x 1/8 (3) Air Needle Scaler, Stroke 1.32 in / 33.5 mm, Bore Diameter 0.83 in / 21 mm - 4000 Blow Per Minute
MI ITEM #06743289
MFR #CP7125
Price$421.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 x 1/8 (3) Air Needle Scaler, Stroke 1.32 in / 33.5 mm, Bore Diameter 0.83 in / 21 mm - 4000 Blow Per Minute
MI ITEM #06743289
MFR #CP7125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$421.47/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Inlet size
    1/4 in
  • Needle Diameter
    1/8 in
  • Needle Length
    7 in
  • Overall Length
    12-3/4 in
  • Tool Weight
    6.2 lb

Details

  • Air Consumption
    4.6 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Includes Needles
    Needles Included
  • Number of Needles
    19
  • Power Source
    Air
  • Vibration Control
    Vibration Control Included

Overview

Mfr description
CP7125 NEEDLE SCALER
  • General purpose needle scaler
  • Rubber sleeve on handle for better comfort
  • Delivered with 2 sets of needles: , 19 x 1/8 in (3 mm) for standard usage , 29 x 5/64 in (2 mm) for finer usage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought