1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HONEYWELL ANALYTICS
CG2-A-50-34
Calibration Gas - Ammonia - 50 ppm, 34 L
MI ITEM #
06743297
MFR #
CG2-A-50-34
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
HONEYWELL ANALYTICS CG2-A-50-34
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HONEYWELL ANALYTICS
CG2-A-50-34
Calibration Gas - Ammonia - 50 ppm, 34 L
MI ITEM #
06743297
MFR #
CG2-A-50-34
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CG2-A-50-34 CALIBRATION GAS 34L
Specifications
Gas Contents
Ammonia - 50 ppm
Volume Capacity
34 L
Background Gas
Compressed Air
Cylinder Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought