Motion
960-8MDC-36
Delta Chain Synchronous Timing Belt - 8MDC, 8 mm Pitch, 960 mm Overall Length, 36 mm Width, 120 Teeth, Polyurethane Rubber Material
MI ITEM #06743338
MFR #960-8MDC-36
Your Price$206.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Delta Chain Synchronous Timing Belt - 8MDC, 8 mm Pitch, 960 mm Overall Length, 36 mm Width, 120 Teeth, Polyurethane Rubber Material
MI ITEM #06743338
MFR #960-8MDC-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.33/each(List $237.28)

Overview

Mfr description
960-8MDC-36 DELTA CHAIN CARBON BELT
  • Superior Protection: Specialized cover reduces running noise and improves durability
  • Carbon Cords: Carbon construction transmits more power than Aramid or Glass Fiber
  • High Resistance: Resistant to the effects of oil, chemicals, and ozone
  • Idler Capable: Smooth backside allows for the use of backside idlers with no added noise
  • Compatible Tooth Pattern: Fits all standard 8MGT, 8MDC, C8M Pulleys

Specifications

  • Belt Type
    8MDC
  • Pitch
    8 mm
  • Overall Length
    960 mm
  • Overall Width
  • Material
    Polyurethane Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Carbon
  • Pitch Length
    960 mm
  • Operating Temperature Range
    -22 to 176 °F
  • Resistance Features
    Oil, Chemical, & Ozone Resistant
  • UPC_NO
    4014486813777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text