Motion
1200-8MDC-36
Delta Chain Synchronous Timing Belt - 8MDC, 8 mm Pitch, 1200 mm Overall Length, 36 mm Width, 150 Teeth, Polyurethane Rubber Material
Mi Item #06743354
MFR #1200-8MDC-36
Price$229.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Delta Chain Synchronous Timing Belt - 8MDC, 8 mm Pitch, 1200 mm Overall Length, 36 mm Width, 150 Teeth, Polyurethane Rubber Material
Mi Item #06743354
MFR #1200-8MDC-36

Mfr description
1200-8MDC-36 DELTA CHAIN CARBON BELT
  • Superior Protection: Specialized cover reduces running noise and improves durability
  • Carbon Cords: Carbon construction transmits more power than Aramid or Glass Fiber
  • High Resistance: Resistant to the effects of oil, chemicals, and ozone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.20/each

Specifications

Dimensions

  • Overall Length
    1200 mm
  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    1200 mm

Details

  • Belt Type
    8MDC
  • Material
    Polyurethane Rubber
  • Number Of Teeth  
    150
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Carbon
  • Resistance Features
    Oil, Chemical, & Ozone Resistant
  • UPC_NO
    4014486813937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)