Motion
FQ1012V-06
FQ101*, Quick Change Filter
Mi Item #06743434
MFR #FQ1012V-06
Price$828.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FQ101*, Quick Change Filter
Mi Item #06743434
MFR #FQ1012V-06

Mfr description
FQ1012V-06 HYDRAULIC FILTER
  • Nominal filtration rating: 0.2 to 105 ?m.
  • Operating pressure: Max. 1.0 MPa.
  • Fluid temperature: Max. 80 °C.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.70/each

Specifications

Dimensions

  • Element Length
    500 mm
  • Port Size
    3/4 BSPT

Details

  • Country of Origin
    JP
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    FPM
  • Series
    FQ1
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)