Motion
VFN2120N-5YO-02N-Q

SMC CORP OF AMERICA
VFN2120N-5YO-02N-Q

Solenoid-operated Air Control Valve - 4-Way, Electric, 24 V dc, Single Solenoid, 1/4 in
Mi Item #06743443
MFR #VFN2120N-5YO-02N-Q
Price$111.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-5YO-02N-Q

Solenoid-operated Air Control Valve - 4-Way, Electric, 24 V dc, Single Solenoid, 1/4 in
Mi Item #06743443
MFR #VFN2120N-5YO-02N-Q

Mfr description
VFN2120N-5YO-02N-Q VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.41/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    1/4 NPT, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in NPT
  • Port Sizes
    1/4 NPT
  • Subplate Port Size
    1/4 in NPT

Details

  • Actuation
    Electric
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    1/4 in NPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Mounting
    Namur
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Port Thread Standard
    NPT
  • Seal Material
    Metal
  • Series
    VF
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VFS2000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)