Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VXZ2*0, Pilot Operated, 2 Port Solenoid Valve for Air, Single Unit
MI ITEM #06743463
MFR #VXZ250HZ2R

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VXZ250HZ2R
  • Body material: aluminum, resin, brass, stainless steel
  • Medium: air, Fluid temperature: -10 to 60°C
  • Maximum pressure: 1.5 MPa
  • IP65 enclosure
  • Valve type: normally closed, and normally open

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text