Motion
241/710-B-K30-MB-C3

FAG (SCHAEFFLER)
241/710-B-K30-MB-C3

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #06743598
MFR #241/710-B-K30-MB-C3
Your Price$292,418.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
241/710-B-K30-MB-C3

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #06743598
MFR #241/710-B-K30-MB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292,418.33/each(List $365,522.91)

Overview

Mfr description
241/710-B-K30-MB-C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    395 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    8 mm
  • Series
    241
  • Weight
    4043.273 lbs
  • Maximum Speed
    395 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 241..-B-K30-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text